Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup, Tapered Bearing 3.2" x3.2" x1"

  • Mfr # A-3720-P

  • Zoro # G001284499


product price: $23.99
/ea

Key Features

Width
.937"
Outside Diameter
3.671"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3720-P
Zoro #
G001284499
UPC #
-
Country of Origin
United States

Dimensions

Width
.937"
Outside Diameter
3.671"

Description

Cup, Tapered Bearing, Outside Diameter: 3.671", Radius: .13", Width: .937"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.