Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup, Tapered Bearing 4" x3" x1"

  • Mfr # A-12520-I

  • Zoro # G401284433


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup
Width
.625"
Outside Diameter
1.938"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-12520-I
Zoro #
G401284433
UPC #
-
Country of Origin
China

Dimensions

Width
.625"
Outside Diameter
1.938"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup

Description

Cup, Tapered Bearing, Outside Diameter: 1.938", Radius: .06", Width: .625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.