Zoro Homepage

Cup, Tapered Bearing 4" x4" x1"

  • Mfr # A-28622-P

  • Zoro # G001284697


product price: $28.59
/ea

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup
Outside Diameter
3.843"
Width
.765"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-28622-P
Zoro #
G001284697
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3.843"
Width
.765"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup

Description

Cup, Tapered Bearing, Outside Diameter: 3.843", Radius: .03", Width: .765"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.