- Home
- /
- Vehicle Maintenance
- /
- Tractor Parts & Implements
- /
- Tractor Parts
- /
- Cup, Tapered Bearing 6" x6" x1"
Cup, Tapered Bearing 6" x6" x1"
Mfr # A-29620-I
Zoro # G201284589
product price: $21.59
/eaKey Features
For Use With (Systems)
Ford / New Holland - TRACTOR - 8340 ; Ford / New Holland - TRACTOR - 8210 ; Ford / New Holland - TRACTOR - 8010 ; Ford / New Holland - TRACTOR - 7910 ; Ford / New Holland - TRACTOR - 7840O ; Ford / New Holland - TRACTOR - 7840 ; Ford / New Holland - TRACTOR - 7810S ; Ford / New Holland - TRACTOR - 7810O ; Ford / New Holland - TRACTOR - 7810 ; Ford / New Holland - TRACTOR - 7740O ; Ford / New Holland - TRACTOR - 7710 ; Ford / New Holland - TRACTOR - 7700 ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 7610O ; Ford / New Holland - TRACTOR - 7610 ; Ford / New Holland - TRACTOR - 7410 ; Ford / New Holland - TRACTOR - 7010 ; Ford / New Holland - TRACTOR - 6810S ; Ford / New Holland - TRACTOR - 6810 ; Ford / New Holland - TRACTOR - 6710 ; Ford / New Holland - TRACTOR - 6640 ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 6610O ; Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 611 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 5900 ; Ford / New Holland - TRACTOR - 5640 ; Ford / New Holland - TRACTOR - 5610S ; Ford / New Holland - TRACTOR - 5610 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 531 ; Ford / New Holland - TRACTOR - 5110 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4600 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4100 ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3910V ; Ford / New Holland - TRACTOR - 3910 ; Ford / New Holland - TRACTOR - 3610V ; Ford / New Holland - TRACTOR - 3610NO ; Ford / New Holland - TRACTOR - 3610 ; Ford / New Holland - TRACTOR - 3600V ; Ford / New Holland - TRACTOR - 3600R ; Ford / New Holland - TRACTOR - 3600N ; Ford / New Holland - TRACTOR - 3600 ; Ford / New Holland - TRACTOR - 334 ; Ford / New Holland - TRACTOR - 333 ; Ford / New Holland - TRACTOR - 2910 ; Ford / New Holland - TRACTOR - 2810 ; Ford / New Holland - TRACTOR - 2610V ; Ford / New Holland - TRACTOR - 2610 ; Ford / New Holland - TRACTOR - 2600V ; Ford / New Holland - TRACTOR - 2600R ; Ford / New Holland - TRACTOR - 2600N ; Ford / New Holland - TRACTOR - 2600 ; Ford / New Holland - TRACTOR - 234 ; Ford / New Holland - TRACTOR - 233 ; Ford / New Holland - TRACTOR - 2310 ; Ford / New Holland - TRACTOR - 231 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cup
Outside Diameter
4.437"
Width
.750"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
A-29620-I
Zoro #
G201284589
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
4.437"
Width
.750"
Details
For Use With (Systems)
Ford / New Holland - TRACTOR - 8340 ; Ford / New Holland - TRACTOR - 8210 ; Ford / New Holland - TRACTOR - 8010 ; Ford / New Holland - TRACTOR - 7910 ; Ford / New Holland - TRACTOR - 7840O ; Ford / New Holland - TRACTOR - 7840 ; Ford / New Holland - TRACTOR - 7810S ; Ford / New Holland - TRACTOR - 7810O ; Ford / New Holland - TRACTOR - 7810 ; Ford / New Holland - TRACTOR - 7740O ; Ford / New Holland - TRACTOR - 7710 ; Ford / New Holland - TRACTOR - 7700 ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 7610O ; Ford / New Holland - TRACTOR - 7610 ; Ford / New Holland - TRACTOR - 7410 ; Ford / New Holland - TRACTOR - 7010 ; Ford / New Holland - TRACTOR - 6810S ; Ford / New Holland - TRACTOR - 6810 ; Ford / New Holland - TRACTOR - 6710 ; Ford / New Holland - TRACTOR - 6640 ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 6610O ; Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 611 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 5900 ; Ford / New Holland - TRACTOR - 5640 ; Ford / New Holland - TRACTOR - 5610S ; Ford / New Holland - TRACTOR - 5610 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 531 ; Ford / New Holland - TRACTOR - 5110 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4600 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4100 ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3910V ; Ford / New Holland - TRACTOR - 3910 ; Ford / New Holland - TRACTOR - 3610V ; Ford / New Holland - TRACTOR - 3610NO ; Ford / New Holland - TRACTOR - 3610 ; Ford / New Holland - TRACTOR - 3600V ; Ford / New Holland - TRACTOR - 3600R ; Ford / New Holland - TRACTOR - 3600N ; Ford / New Holland - TRACTOR - 3600 ; Ford / New Holland - TRACTOR - 334 ; Ford / New Holland - TRACTOR - 333 ; Ford / New Holland - TRACTOR - 2910 ; Ford / New Holland - TRACTOR - 2810 ; Ford / New Holland - TRACTOR - 2610V ; Ford / New Holland - TRACTOR - 2610 ; Ford / New Holland - TRACTOR - 2600V ; Ford / New Holland - TRACTOR - 2600R ; Ford / New Holland - TRACTOR - 2600N ; Ford / New Holland - TRACTOR - 2600 ; Ford / New Holland - TRACTOR - 234 ; Ford / New Holland - TRACTOR - 233 ; Ford / New Holland - TRACTOR - 2310 ; Ford / New Holland - TRACTOR - 231 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cup
Description
Cup, Tapered Bearing, Outside Diameter: 4.437", Radius: .13", Width: .750"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub Kit L/Spindle 7.7" x8" x6.3" (A-HS1750545HK)
- A & I PRODUCTS Cup, Tapered Bearing 4" x4" x1" (A-28920-I)
- A & I PRODUCTS Cylinder Bar Hardware Kit OMF7501 & 7605 & 550 & 5401 & 5402 9" x6.2" x2.2" (A-1200-21)
- A & I PRODUCTS BEARING, BALL CLUTCH 5" x5" x1" (A-CT52A-1)
- KOBELCO BELT, KOBELCO OEM VAME902743 (VAME902743)
- KOBELCO PLATE, KOBELCO OEM VA3001453600 (VA3001453600)
- KOBELCO CLAMP, KOBELCO OEM VA3093690900 (VA3093690900)
- KOBELCO BEARING ASM, KOBELCO OEM VI8970110310 (VI8970110310)
- A & I PRODUCTS Armrests, Adjustable, BLK 14.5" x13" x6" (A-T500ARM)
- A & I PRODUCTS Air Filter Kohler 20 083 06 8" x5.5" x1.5" (A-B1AF246)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3 1/2" ID 49.5" x6" x4" (A-ZNL89054C)
- A & I PRODUCTS Seat, BLK 19" x18" x10" (A-GY20063)
- AGRI-FAB Lawn Tractor Leaf Bag (LTLB95000)
- AFTERMARKET Brake Disc Fits Ford New Holland 555 555A 445 445A 4500 Backhoe Lo (83999753)
- AGCO DECAL, AGCO OEM WR29418 (WR29418)