Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup, Tapered Bearing 6" x6" x1"

  • Mfr # A-394A-I

  • Zoro # G301284496


product price: $11.69
/ea

Key Features

Width
.741"
Outside Diameter
4.331"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-394A-I
Zoro #
G301284496
UPC #
-
Country of Origin
China

Dimensions

Width
.741"
Outside Diameter
4.331"

Description

Cup, Tapered Bearing, Outside Diameter: 4.331", Radius: .05", Width: .741"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.