Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup, Tapered Bearing 6" x6" x2"

  • Mfr # A-36620-I

  • Zoro # G201284435


product price: $64.29
/ea

Key Features

Width
.9063" / 23.02mm
Outside Diameter
7.625" / 193.68mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-36620-I
Zoro #
G201284435
UPC #
-
Country of Origin
China

Dimensions

Width
.9063" / 23.02mm
Outside Diameter
7.625" / 193.68mm

Description

Cup, Tapered Bearing, Outside Diameter: 7.625" / 193.68mm, Radius: .062" / 1.57mm, Width: .9063" / 23.02mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.