CVT Drive Belt for QDS, Comet, Salsbury Clutches. 46.25" x2" x1.25"

  • Mfr # A-301195

  • Zoro # G201290283


product price:  $65.15
/ea

Key Features

Application
Comet - GO KART
Length
46.125"
Width
1.1875"
Thickness
0.51"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-301195
Zoro #
G201290283
UPC #
67195868784
Country of Origin
India

Dimensions

Length
46.125"
Width
1.1875"
Thickness
0.51"

Details

Application
Comet - GO KART
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

CVT Drive Belt for QDS, Comet, Salsbury Clutches., Color: Black, Length: 46.125", Material: Aramid Cord, Notes: 1.1875" x 46.125" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.51", Type: REC (Raw Edge Cogged), Width: 1.1875"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.