Zoro Homepage

D-Section Banded Belt (1 1/4" x 230")

  • Mfr # A-D225/05

  • Zoro # G901292440


product price: $1,009.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D225/05
Zoro #
G901292440
UPC #
67195862905
Country of Origin
India

Description

D-Section Banded Belt (1 1/4" x 230"), Color: Black, Depth W/O Band: 17/32", Length: 230, Material: Polyester Cord, Notes: 1 1/4 X 230 D Section Banded Polyester Cord, OC Length: 7/8" X 230", Thickness: 0.846, Type: D Section Banded, Width: 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.