Zoro Homepage

Damper, Clutch 11" x12" x2"

  • Mfr # A-165988A

  • Zoro # G401713254


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.16"
For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 4-175 ; White/ Oliver/ Mpl Moline - TRACTOR - 1850 ; White/ Oliver/ Mpl Moline - TRACTOR - 1850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-165988A
Zoro #
G401713254
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7.16"

Details

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 4-175 ; White/ Oliver/ Mpl Moline - TRACTOR - 1850 ; White/ Oliver/ Mpl Moline - TRACTOR - 1850

Description

Damper, Clutch, Notes: This is a solid hub that replaces the spring loaded "dampener type hub"., Dim A (1): 17 Internal Spline, Bolt Diameter: 6.562", Replaces: 158573A, or OEM kit 166080AS, Spline Count: 17, Spline Diameter: 1.120", Outside Diameter: 7.16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.