Zoro Homepage

Deck, 42 0" x0" x0"

  • Mfr # A-95404137B

  • Zoro # G202462351


product price: $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95404137B
Zoro #
G202462351
UPC #
67195873434
Country of Origin
India

Description

Deck, 42, Color: Brown, Length: 114.24", Material: Aramid Cord, Notes: 1/2" X 114.24" Wrapped Aramid Cord, Thickness: .35", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.