Zoro Homepage

Deck, 48 0" x0" x0"

  • Mfr # A-K5579-36710

  • Zoro # G302463722


product price: $77.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-K5579-36710
Zoro #
G302463722
UPC #
67195874968
Country of Origin
India

Description

Deck, 48, Color: Brown, Length: 149.625", Material: Aramid Cord, Notes: 0.6" x 149.625" Wrapped Aramid Cord, Thickness: 0.45", Type: Wrapped, Width: 0.6"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.