Zoro Homepage

Deck, 48 0" x0" x0"

  • Mfr # A-K5700-34712

  • Zoro # G802463727


product price: $71.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-K5700-34712
Zoro #
G802463727
UPC #
67195874983
Country of Origin
India

Description

Deck, 48, Color: Black, Length: 105.125", Material: Polyester Cord, Thickness: 0.43", Type: B-Section Banded, Web Notes: 2 Band x 105.125" B-Section Banded Polyester Cord, Width: 5/8" 2 Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.