Zoro Homepage

Deck, 60 0" x0" x0"

  • Mfr # A-604711

  • Zoro # G102458973


product price: $58.39
/ea

Key Features

Width
5/8"
Material
Aramid Cord
Thickness
0.45"
Color
Brown
Length
153.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-604711
Zoro #
G102458973
UPC #
67195872736
Country of Origin
India

Dimensions

Width
5/8"
Thickness
0.45"
Length
153.2"

Details

Material
Aramid Cord
Color
Brown

Description

Deck, 60, Color: Brown, Length: 153.2", Material: Aramid Cord, Notes: 5/8" X 153.2" Wrapped Aramid Cord, Thickness: 0.45", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.