Zoro Homepage

Deck 60" Rear Discharge RH 0" x0" x0"

  • Mfr # A-602645

  • Zoro # G602458510


product price: $46.69
/ea

Key Features

Length
88.375
Color
White
Type
DBLANG
Width
5/8
Material
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-602645
Zoro #
G602458510
UPC #
67195872738
Country of Origin
India

Dimensions

Length
88.375
Width
5/8
Thickness
0.56

Details

Color
White
Type
DBLANG
Material
Polyester Cord

Description

Deck 60" Rear Discharge RH, Notes: 5/8 X 88.375 DBLANG Polyester Cord, Color: White, Length: 88.375, Material: Polyester Cord, Thickness: 0.56, Type: DBLANG, Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.