Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck, 72 0" x0" x0"

  • Mfr # A-588264804

  • Zoro # G902458593


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Material
Aramid Cord
Length
200.875"
Thickness
0.55"
Width
.575"
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-588264804
Zoro #
G902458593
UPC #
67195875118
Country of Origin
India

Dimensions

Length
200.875"
Thickness
0.55"
Width
.575"

Details

Material
Aramid Cord
Color
Brown

Description

Deck, 72, Color: Brown, Length: 200.875", Material: Aramid Cord, Notes: 0.575" x 200.875" Wrapped Aramid Cord, Thickness: 0.55", Type: Wrapped, Width: .575"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.