Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck 72" Rear Discharge 0" x0" x0"

  • Mfr # A-602693

  • Zoro # G102458539


product price: $42.99
/ea

Key Features

Color
White
Thickness
0.53"
Length
101.5"
Width
5/8"
Material
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-602693
Zoro #
G102458539
UPC #
67195872719
Country of Origin
India

Dimensions

Thickness
0.53"
Length
101.5"
Width
5/8"

Details

Color
White
Material
Polyester Cord

Description

Deck 72" Rear Discharge, Color: White, Material: Polyester Cord, Type: DBLANG, Thickness: 0.53", Length: 101.5", Width: 5/8", Notes: 5/8" x 101.5" Dbl Angle Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.