Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck 72" Rear Discharge 0" x0" x0"

  • Mfr # A-797167

  • Zoro # G202459016


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Length
229.375"
Thickness
0.55"
Material
Aramid Cord
Color
Black
Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-797167
Zoro #
G202459016
UPC #
67195872713
Country of Origin
India

Dimensions

Length
229.375"
Thickness
0.55"
Width
5/8"

Details

Material
Aramid Cord
Color
Black

Description

Deck 72" Rear Discharge, Notes: 5/8" X 229.375" DBLANG Aramid Cord, Material: Aramid Cord, Color: Black, Length: 229.375", Thickness: 0.55", Type: DBLANG, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.