DESCENDER-FIGURE 8-STRAIGHT 8-35 KN 2.95" x5.65" x0.65"

  • Mfr # A-B1AB81805

  • Zoro # G202458927


product price:  $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB81805
Zoro #
G202458927
UPC #
80971100107
Country of Origin
United States

Description

DESCENDER-FIGURE 8-STRAIGHT 8-35 KN, Tensile: 7868 lbs (35 kN), Notes 2: Figure 8's may also be used as a belay device when a more appropriate tool is not available. The, Notes 2: Rescue 8 has ears for extra friction on heavier loads and is available in both steel and aluminum, Notes 2: (the Straight 8 is available in aluminum only)., Notes 3: Use the aluminum 8's for personal descent and the steel 8's in conjunction with a sling for, Notes 3: light-duty rigging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.