Disc Bearing; Cylindrical, Round Bore, Re-Lubricatable 6.5" x6" x1.5"

  • Mfr # A-GW214PP2-I

  • Zoro # G901284858


product price:  $94.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-GW214PP2-I
Zoro #
G901284858
UPC #
-
Country of Origin
China

Description

Disc Bearing; Cylindrical, Round Bore, Re-Lubricatable, Bearing Type: 1, Bore Type: Round, Bore: 2.7559", Dim D (4): 4.9213, 2.6875, Inner Ring Width: 1.562", Lube Type: Relubable, Outer Ring Width: 1.562", Outside Diameter: 4.9213", R: 0.299, Replaces: BCA# DC214TTR2, W1: 0.9449, W2: 2.6875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.