Disc Bearing; Cylindrical, Square Bore, Pre-Lube 4" x4" x1.5"

  • Mfr # A-W211PP3-P

  • Zoro # G101285020


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W211PP3-P
Zoro #
G101285020
UPC #
-
Country of Origin
United States

Description

Disc Bearing; Cylindrical, Square Bore, Pre-Lube, Bore Type: Square, Bore: 1.500", Inner Ring Width: 1.312", Lube Type: Pre-lubed, Outer Ring Width: 1.312", Outside Diameter: 3.937", Replaces: BCA# DC211TT3; Link Belt# 24SB3-211E3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.