Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable 4" x4" x2"

  • Mfr # A-DC209TTR8-I

  • Zoro # G101284955


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-DC209TTR8-I
Zoro #
G101284955
UPC #
-
Country of Origin
China

Description

Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable, Bore Type: Square, Bore: 1.250", Inner Ring Width: 1.438", Lube Type: Relubable, Outer Ring Width: .886", Outside Diameter: 3.347", Replaces: CIH# 818112C91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.