Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable 5" x5" x3"

  • Mfr # A-GW208PP17-I

  • Zoro # G601284950


product price:  $42.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-GW208PP17-I
Zoro #
G601284950
UPC #
-
Country of Origin
China

Description

Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable, Bore Type: Square, Bore: 1.125", Dim A (1): 1-1/8" SQUARE BORE, Inner Ring Width: 1.438", Lube Type: Relubable, Outer Ring Width: 1.188", Outside Diameter: 3.3755", Replaces: BCA# DC208TTR17; Link Belt# 18SBG4-2E08E3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.