Zoro Homepage

Disc Bearing; Spherical, Round Bore, Pre-Lube 3" x3" x1"

  • Mfr # A-W209PPB2-P

  • Zoro # G701284744


product price: $85.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W209PPB2-P
Zoro #
G701284744
UPC #
-
Country of Origin
United States

Description

Disc Bearing; Spherical, Round Bore, Pre-Lube, Bore Type: Round, Bore: 1.7717", Inner Ring Width: 1.188", Lube Type: Pre-lubed, Outer Ring Width: 1.188", Outside Diameter: 3.346", Replaces: BCA# DS209TT2; Link Belt# R3-209E3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.