Zoro Homepage

Disc Bearing; Spherical, Square Bore, Pre-Lube 4" x4" x2"

  • Mfr # A-W208PPB13-P

  • Zoro # G301284847


product price: $98.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W208PPB13-P
Zoro #
G301284847
UPC #
-
Country of Origin
United States

Description

Disc Bearing; Spherical, Square Bore, Pre-Lube, Bore Type: Square, Bore: .875", Inner Ring Width: 1.438", Lube Type: Pre-lubed, Outer Ring Width: .709", Outside Diameter: 3.1496", Replaces: BCA# DS208TT13; Link Belt# 14S5-208E3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.