Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing; Spherical, Square Bore, Re-Lubricatable 4" x3" x4"

  • Mfr # A-GW211PPB3-P

  • Zoro # G001284963


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-GW211PPB3-P
Zoro #
G001284963
UPC #
-
Country of Origin
United States

Description

Disc Bearing; Spherical, Square Bore, Re-Lubricatable, Bore Type: Square, Bore: 1.500", Inner Ring Width: 1.312", Lube Type: Relubable, Outer Ring Width: 1.312", Outside Diameter: 3.937", Replaces: BCA# DS211TTR3; Link Belt# 24SG3-211E3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.