Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc; Brake 10.4" x10.4" x2"

  • Mfr # A-5184313

  • Zoro # G501415393


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2.524"
Outside Diameter
10.250"
Width
0.394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5184313
Zoro #
G501415393
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
2.524"
Outside Diameter
10.250"
Width
0.394"

Description

Disc; Brake, Inside Diameter: 2.524", Outside Diameter: 10.250", Replaces: 4997208, Spline Count: 14, Width: 0.394"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.