Zoro Homepage

Disc, Brake 14" x14" x0.5"

  • Mfr # A-3617649M91

  • Zoro # G601415347


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
Major: 3.340" / Minor: 2.764"
Outside Diameter
13.500"
Thickness
.082"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3617649M91
Zoro #
G601415347
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
Major: 3.340" / Minor: 2.764"
Outside Diameter
13.500"
Thickness
.082"

Description

Disc, Brake, Inside Diameter: Major: 3.340" / Minor: 2.764", Outside Diameter: 13.500", Teeth: 14, Thickness: .082"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.