Zoro Homepage

Disc, Brake 15" x15" x0.5"

  • Mfr # A-5154521

  • Zoro # G601415132


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.795"
Inside Diameter
2.983"
Width
.394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5154521
Zoro #
G601415132
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
12.795"
Inside Diameter
2.983"
Width
.394"

Description

Disc, Brake, Inside Diameter: 2.983", Outside Diameter: 12.795", Spline Count: 13, Width: .394"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.