Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Brake 9" x9" x0.2"

  • Mfr # A-1669474M1

  • Zoro # G401415127


product price: $37.89
/ea

Key Features

Thickness
.192"
For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1669474M1
Zoro #
G401415127
UPC #
-
Country of Origin
China

Dimensions

Thickness
.192"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E

Description

Disc, Brake, Dim A (1): 2.165" I.D., Dim B (2): 8.819" O.D., Dim C (3): 27 Teeth, Replaces: 1860964M2, Thickness: .192"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.