Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Brake 9" x9" x0.5"

  • Mfr # A-1349141C3

  • Zoro # G801415383


product price: $56.65
/ea

Key Features

Outside Diameter
8.000"
Inside Diameter
Major: 2.512" Minor: 2.269"
Thickness
.439"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1349141C3
Zoro #
G801415383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
8.000"
Inside Diameter
Major: 2.512" Minor: 2.269"
Thickness
.439"

Details

For Use With (Systems)

Description

Disc, Brake, Inside Diameter: Major: 2.512" Minor: 2.269", Outside Diameter: 8.000", Replaces: 1349141C2, 1349141C1, A153982, 84415744, Teeth: 19, Thickness: .439"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.