Disc; Brake Actuating (21.5MM Wide) 15" x15" x1.5"

  • Mfr # A-L114091

  • Zoro # G501415034


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-L114091
Zoro #
G501415034
UPC #
-
Country of Origin
Turkey

Description

Disc; Brake Actuating (21.5MM Wide), Dim A (1): I.D.: 8.740", Dim B (2): O.D.: 12.913", Dim C (3): Thickness: .846", Dim D (4): O.D. Less Tangs: 12.441", Dim E (5): Tang Width: 1.575", Dim F (6): Number Of Tangs: 3, Replaces: L75651, L112757

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.