Zoro Homepage

Disc, Friction 10" x10" x0.5"

  • Mfr # A-33-1520T2

  • Zoro # G001705390


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Outside Diameter
Major: 9.435" Minor: 9.009"
Inside Diameter
6.754"
For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-33-1520T2
Zoro #
G001705390
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
Major: 9.435" Minor: 9.009"
Inside Diameter
6.754"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088

Description

Disc, Friction, Inside Diameter: 6.754", Notes: For 9" Transmission Clutch Pack., Outside Diameter: Major: 9.435" Minor: 9.009", Replaces: 33-1520T1, S5570S00F, Teeth: 93

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.