Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Friction 9" x9" x0.5"

  • Mfr # A-427534A1

  • Zoro # G901705476


product price: $40.49
/ea

Key Features

Outside Diameter
Major: 8.455" Minor: 8.125"
Inside Diameter
5.963"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-427534A1
Zoro #
G901705476
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
Major: 8.455" Minor: 8.125"
Inside Diameter
5.963"

Description

Disc, Friction, Inside Diameter: 5.963", Notes: For 8" Transmission Clutch Pack., Outside Diameter: Major: 8.455" Minor: 8.125", Replaces: 33-1519T1, 33-1519T2, S4080S00F, Teeth: 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.