Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Friction; PTO Brake 5" x5" x0.5"

  • Mfr # A-72279527

  • Zoro # G701414974


product price: $16.55
/ea

Key Features

Thickness
0.088"
Inside Diameter
2.763" major dia.
Outside Diameter
3.853"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-72279527
Zoro #
G701414974
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
0.088"
Inside Diameter
2.763" major dia.
Outside Diameter
3.853"

Description

Disc, Friction; PTO Brake, Inside Diameter: 2.763" major dia., Outside Diameter: 3.853", Teeth: 22, Thickness: 0.088"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.