Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Friction; PTO Clutch 5.5" x5.5" x1"

  • Mfr # A-5163844

  • Zoro # G801713502


product price: $10.35
/ea

Key Features

Inside Diameter
3.858"
Outside Diameter
5.512"
Thickness
.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5163844
Zoro #
G801713502
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Diameter
3.858"
Outside Diameter
5.512"
Thickness
.063"

Description

Disc, Friction; PTO Clutch, Inside Diameter: 3.858", Outside Diameter: 5.512", Spline Count: 32, Thickness: .063"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.