Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Friction, Transmission 5.25" x5.25" x0.25"

  • Mfr # A-181158A1

  • Zoro # G401705730


product price: $29.45
/ea

Key Features

Outside Diameter
5.25"
For Use With (Systems)
Case-IH - INDUSTRIAL/CONSTRUCTION - 590SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580L II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580L ; Case-IH - INDUSTRIAL/CONSTRUCTION - 570LXT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-181158A1
Zoro #
G401705730
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
5.25"

Details

For Use With (Systems)
Case-IH - INDUSTRIAL/CONSTRUCTION - 590SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580L II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580L ; Case-IH - INDUSTRIAL/CONSTRUCTION - 570LXT

Description

Disc, Friction, Transmission, Outside Diameter: 5.25", Teeth: 45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.