Zoro Homepage

Disc, Hand Brake Metal 7.5" x7.5" x0.1"

  • Mfr # A-47127719

  • Zoro # G201415426


product price: $16.69
/ea

Key Features

Width
.177"
Inside Diameter
4.134"
Outside Diameter
7.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-47127719
Zoro #
G201415426
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
.177"
Inside Diameter
4.134"
Outside Diameter
7.087"

Description

Disc, Hand Brake Metal, Inside Diameter: 4.134", Outside Diameter: 7.087", Spline Count: 34, Width: .177"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.