Zoro Homepage

Disc, Parking Brake 6.5" x6.5" x0.3"

  • Mfr # A-5159830

  • Zoro # G101415236


product price: $43.99
/ea

Key Features

Width
0.190"
Outside Diameter
6.500"
Inside Diameter
1.775"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5159830
Zoro #
G101415236
UPC #
-
Country of Origin
Turkey

Dimensions

Width
0.190"
Outside Diameter
6.500"
Inside Diameter
1.775"

Description

Disc, Parking Brake, Inside Diameter: 1.775", Outside Diameter: 6.500", Spline Count: 22, Width: 0.190"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.