Zoro Homepage

Disc, Power Shuttle 12" x12" x0.05"

  • Mfr # A-3790270M1

  • Zoro # G901705315


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Thickness
.140"
Outside Diameter
11.260"
Inside Diameter
8.665"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3790270M1
Zoro #
G901705315
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
.140"
Outside Diameter
11.260"
Inside Diameter
8.665"

Description

Disc, Power Shuttle, Inside Diameter: 8.665", Outside Diameter: 11.260", Tangs: 4 Internal (.762" Wide), Thickness: .140"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.