Zoro Homepage

Disc, PTO 4" x4" x0.2"

  • Mfr # A-381490R1

  • Zoro # G301712883


product price: $8.39
/ea

Key Features

Outside Diameter
5.300"
Inside Diameter
3.730"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-381490R1
Zoro #
G301712883
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
5.300"
Inside Diameter
3.730"

Description

Disc, PTO, Dim A (1): PTO Disc, Internal Splines: 51, Outside Diameter: 5.300", Inside Diameter: 3.730", Spline Diameter: 3.730" Inside, 5.300" Outside, Spline Count: 51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.