Zoro Homepage

Disc, Transmission Friction External 6" x6" x0.5"

  • Mfr # A-291578A1

  • Zoro # G501705289


product price: $21.35
/ea

Key Features

Thickness
.070"
Outside Diameter
5.467"
Inside Diameter
3.910"
For Use With (Systems)
Case-IH - INDUSTRIAL/CONSTRUCTION - 590SM II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590SM ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590SL II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SM PLUS II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SM ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-291578A1
Zoro #
G501705289
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
.070"
Outside Diameter
5.467"
Inside Diameter
3.910"

Details

For Use With (Systems)
Case-IH - INDUSTRIAL/CONSTRUCTION - 590SM II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590SM ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590SL II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SM PLUS II ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SM ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL II

Description

Disc, Transmission Friction External, Inside Diameter: 3.910", Outside Diameter: 5.467", Teeth: 54, Thickness: .070"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.