Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Transmission Front Clutch Pack 8" x8" x0.3"

  • Mfr # A-RE28023

  • Zoro # G201706258


product price: $46.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RE28023
Zoro #
G201706258
UPC #
-
Country of Origin
Israel

Description

Disc, Transmission Front Clutch Pack, Material: Semi-Metallic, Outside Diameter: 7.760", Replaces: AR43057, AR68352, AR87484, RE20133, Spline Count: 42, Spline Diameter: Major 5.437", Minor 5.130", Thickness: .131"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.