Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Aramid V-Belt (5/8" X 98") 15" x1" x4"

  • Mfr # A-BB95K

  • Zoro # G501282186


product price: $62.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BB95K
Zoro #
G501282186
UPC #
67195860070
Country of Origin
India

Description

Double Aramid V-Belt (5/8" X 98"), Color: Blue, Length: 98", Material: Aramid Cord, Maximum Width: 5/8", Notes: 5/8" x 98" Dbl Angle BB Aramid Cord, Type: DBL ANG BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.