Zoro Homepage

Double Cogged V-Belt (21/32" X 175") 15" x15" x1.2"

  • Mfr # A-BBX172

  • Zoro # G501271173


product price: $65.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BBX172
Zoro #
G501271173
UPC #
67195865035
Country of Origin
India

Description

Double Cogged V-Belt (21/32" X 175"), Color: Black, Length: 175", Material: Polyester Cord, Notes: 5/8" x 175" DBL ANG BB Cogged Polyester Cord, OC Length: 21/32" x 175", Thickness: 0.512", Type: DBL ANG BB Cogged, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.