Zoro Homepage

Double V-Belt (1/2" X 148") 29.75" x4.5" x0.5"

  • Mfr # A-AA146

  • Zoro # G701280821


product price: $30.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AA146
Zoro #
G701280821
UPC #
67195869145
Country of Origin
India

Description

Double V-Belt (1/2" X 148"), Color: Black, Material: Polyester Cord, Maximum Width: 1/2", OC Length: 1/2" X 148", Type: DBL ANG AA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.