Zoro Homepage

Double V-Belt (1/2" X 165") 24" x1.5" x4"

  • Mfr # A-AA163

  • Zoro # G301280887


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AA163
Zoro #
G301280887
UPC #
67195864039
Country of Origin
India

Description

Double V-Belt (1/2" X 165"), Color: Black, Length: 165", Material: Polyester Cord, Maximum Width: 1/2", Notes: 1/2" x 165" DBL ANG AA Polyester Cord, OC Length: 1/2" X 165", Thickness: 0.381", Type: DBL ANG AA, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.