Zoro Homepage

Double V-Belt (5/8" X 193") 14" x14" x1"

  • Mfr # A-BB190

  • Zoro # G101282197


product price: $62.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BB190
Zoro #
G101282197
UPC #
67195850451
Country of Origin
India

Description

Double V-Belt (5/8" X 193"), Color: Black, Material: Polyester Cord, Maximum Width: 5/8", OC Length: 5/8" X 193", Type: DBL ANG BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.