Zoro Homepage

Double V-Belt (5/8" X 229") 14" x14" x3"

  • Mfr # A-BB226

  • Zoro # G201282356


product price: $71.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BB226
Zoro #
G201282356
UPC #
67195850453
Country of Origin
India

Description

Double V-Belt (5/8" X 229"), Color: Black, Length: 229, Material: Polyester Cord, Maximum Width: 5/8", Notes: 5/8 X 229 DBL ANG BB Polyester Cord, OC Length: 5/8" X 229", Thickness: 0.512, Type: DBL ANG BB, Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.