Zoro Homepage

Double V-Belt (5/8" X 63") 27" x4" x0.5"

  • Mfr # A-BB60

  • Zoro # G501282339


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BB60
Zoro #
G501282339
UPC #
67195850482
Country of Origin
India

Description

Double V-Belt (5/8" X 63"), Color: Black, Material: Polyester Cord, Maximum Width: 5/8", Notes: 5/8" x 63" Dbl Angle BB Polyester Cord, OC Length: 5/8" X 63", Type: DBL ANG BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.