Zoro Homepage

Double V-Belt (7/8" X 159") 12.5" x12.5" x2"

  • Mfr # A-CC155

  • Zoro # G301282010


product price: $94.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CC155
Zoro #
G301282010
UPC #
67195851663
Country of Origin
India

Description

Double V-Belt (7/8" X 159"), Color: Black, Material: Polyester Cord, Maximum Width: 7/8", OC Length: 7/8" X 159", Type: DBL ANG CC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.